Shop All Cylinder Position Sensors
De-Sta-Co
Gripper, Parallel, Direct Connect, Dbl,
Mfr # DPDS-125M-025-B-CR-V
Zoro # G1147785
product price: $2,269.99
/ea
Free Shipping & Returns
$2,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Gripper, Parallel, Direct Connect, Dbl,
- Operation Type Synchronous
- Weight 0.46 kg
- Minimum Operating Temperature -30 Degrees C
- Accuracy +/-0.08 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPDS-125M-025-B-CR-V
- Zoro # G1147785
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Maximum Finger/Jaw Length | 102 mm |
Inlet Size | M5 |
Stroke Length | 6.4 mm |
Overall Height | 52.7 mm |
Details
Item | Gripper, Parallel, Direct Connect, Dbl, |
Product Type | Gripper, Parallel, Direct Connect, Dbl, |
Operation Type | Synchronous |
Weight | 0.46 kg |
Minimum Operating Temperature | -30 Degrees C |
Accuracy | +/-0.08 mm |
Maximum Operating Pressure | 7 bar |
Repeatability | +/-0.03 mm |
Maximum Actuation Time | 0.3 sec |
System of Measurement | Metric |
Seal Material | Viton |
Finger Mounting | Bottom |
Series | DPDS |
Maximum Operating Temperature | 150 Degrees C |
IP Rating | IP54 |
Displacement | 4.5 cc |
Minimum Operating Pressure | 1.5 bar |
Total Rated Grip Force @ 100 psi | 445 N |
Description
Gripper, Parallel, Direct Connect, Dbl,, Series DPDS, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 52.7 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.46 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP54, Seal Material Viton, Displacement 4.5 cc, Accuracy +/-0.08 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 102 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, RH, 5/16-24 (CFR5)
- ZORO SELECT Shrink Clamp, 1/2 in. min. dia. (32915)
- SMC Plug-In Reducing Elbow, 90 Deg, 10mmx12mm (KQ2L10-12A)
- CONTINENTAL CONTITECH B42 Wrapped V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (B42)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 530-30 CI 3/4 NPT (OS))
- SPEEDAIRE Switch, Reed, No, Spst (6KL72)
- FESTO Amplifier Actuator VE-5 (VE-5)
- FESTO Angled Plug Socket PEV-1/4-WD-LED-230 (PEV-1/4-WD-LED-230)
- FESTO Back Pressure End Stop SD-3 (SD-3)
- De-Sta-Co Cylinder Position Sensors