Shop All Hydraulic Industrial Cylinder Mounts
De-Sta-Co
Gripper Mt 2In. Rear Ext Metric
Mfr # CPI-RJM-200-25
Zoro # G0717039
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-RJM-200-25
- Zoro # G0717039
- Country of Origin United States
- Category Hydraulic Industrial Cylinder Mounts
Details
Item | Gripper Mt 2In. Rear Ext Metric |
Description
Gripper Mt 2In. Rear Ext Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES)
- ENERPAC 6'' Nipple (F6)
- BAILEY HYDRAULICS Riveted Roller Chain Box 80R-50-Standard: 80 Chain Size, 50 Ft, 131552 (131552)
- DAYTON Gearbelt, HT, 120 Teeth, Length 960 mm (1LVT2)
- DADCO Gas Spring Hydraulic Shock Absorber (90.201.00750.038.TO)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, yellow, 22mm, continuous or intermittent tone, 110...120V AC DC (XB5KS2G8)
- MILLER FLUID POWER Front/Rear Flange, Steel, 1 1/2 In Bore (1A329A)
- De-Sta-Co Hydraulic Industrial Cylinder Mounts