Shop All Pneumatic Grippers
De-Sta-Co
Gripper 2 Jaws Parallel Pneumatique Ress
Mfr # DGC-25
Zoro # G0093044
product price: $1,624.99
/ea
Free Shipping & Returns
$1,624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.77 lb
- Overall Width 1 1/2 in
- Overall Length 3 1/4 in
- Overall Height 2 1/8 in
- Product Type Gripper 2 Jaws Parallel Pneumatique Ress
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DGC-25
- Zoro # G0093044
- Country of Origin France
- Category Pneumatic Grippers
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 3 1/4 in |
Overall Height | 2 1/8 in |
Stroke Length | 3/4 in |
Inlet Size | M3 |
Maximum Finger/Jaw Length | 2 1/2 in |
Details
Item | Gripper 2 Jaws Parallel Pneumatique Ress |
Weight | 0.77 lb |
Product Type | Gripper 2 Jaws Parallel Pneumatique Ress |
Minimum Operating Pressure | 45 psi |
Series | DGC |
Seal Material | Buna-N |
Total Rated Grip Force @ 100 psi | 471.51 N |
Minimum Operating Temperature | -30 Degrees F |
Finger Mounting | Side, Top |
IP Rating | IP54 |
System of Measurement | Inch |
Displacement | 16.06 cc |
Maximum Operating Pressure | 100 psi |
Repeatability | +/-0.0005 in |
Accuracy | +/-0.0009 in |
Maximum Operating Temperature | 180 Degrees F |
Maximum Actuation Time | 0.2 sec |
Description
Gripper 2 Jaws Parallel Pneumatique Ress, Series DGC, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 45 psi, Overall Length 3 1/4 in, Overall Width 1 1/2 in, Overall Height 2 1/8 in, Inlet Size M3, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.77 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 471.51 N, IP Rating IP54, Seal Material Buna-N, Displacement 16.06 cc, Accuracy +/-0.0009 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Belt 142683 608-8Mx-36 Ht500 (142683)
- TRITAN Radial Ball Bearing, PS, 0.5In Bore Dia (1616 ZZ PRX)
- BESTORQ Aftermarket JOHN DEERE AH120918 Replacement Belt, C75 (C75)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 25mm Bore (UCPA205-25MMA)
- HPC HPC:Original Air Wedge (HPC-AW-99)
- FESTO Sensor Bracket DASP-M4-160-A (DASP-M4-160-A)
- FESTO Parallel Gripper HGP-25-A-B-SSK (HGP-25-A-B-SSK)
- FESTO Radial Gripper DHRS-16-A (DHRS-16-A)
- PIAB Vacuum Pneumatic Gripper (VGS3040.00.AD.00.AB.02.AA 9901678)
- FESTO Parallel Gripper HGPD-16-A (HGPD-16-A)
- FESTO Parallel Gripper HGPL-14-40-A-B (HGPL-14-40-A-B)
- De-Sta-Co Pneumatic Grippers