Shop All Locking Clamps
De-Sta-Co
GHB-1340A W-ACU-RITE 203 2-AX DRO
Mfr # 307-URSS
Zoro # G1892898
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.61 in
- Features Stainless Steel Design, U-Bar Clamping Arm with Stainless Steel Hex Head Spindle Compact Design For Confined Spaces
- Includes Flanged Washers, Spindle Assembly
- Overall Height 2.3600"
- Application Assembly, Checking Fixtures, Closures, Food Processing, Welding, Wood Working
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 307-URSS
- Zoro # G1892898
- Country of Origin United States
- Category Locking Clamps
Dimensions
Overall Length | 3.61 in |
Overall Height | 2.3600" |
Base Width | 1.8000" |
Base Length | 1.7200" |
Height Under Bar | 0.89 in |
Bar Width | 1/2" |
Bar Length | 1.8900" |
Arm Length | 1.89 in |
Overall Depth | 2.36 in |
Overall Width | 1.8 in |
Max Arm Length | Less than 2" |
Height Under Arm | 0.89 in |
Max Height Under Arm | Less than 1 |
Description
Hold-Down Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 350 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 92 Degrees , Arm Length 1.89 in, Height Under Arm 0.89 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Welding, Wood Working, Body Material Stainless Steel, Includes Flanged Washers, Spindle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sledge Hammer, 3 lb., 15-1/4in OAL, Hickory (4YR67)
- HHIP 4" 5C Mount For 3 & 4 Jaw Self Centering Lathe Chucks (3900-4704)
- STABILA Elevation Rod (07469)
- IRWIN 29 Pc. Drill Bit Industrial Set Case (3018004)
- BESSEY 90 DEG Corner Clamp (WS-1)
- PRO-GRADE TOOLS C-Clamp, 3x2" (59134)
- IRWIN MEDIUM DTY BAR CLAMP 12"" (223112)
- TEKTON Swivel Pad Locking C-Clamp Set 2-Piece (CLC91101)
- IRWIN MEDIUM DTY BAR CLAMP 18"" (223118)
- OLYMPIA TOOLS C-CLAMP 1IN SWIVEL LOCKING (C11CCSVN)
- IRWIN Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat (275)
- De-Sta-Co Locking Clamps