Shop All Straight Line Clamps
De-Sta-Co
G-122/45 Clamp
Mfr # G-122/45
Zoro # G3220336
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Steel
- Arm Length 0.59 in
- Accommodates Workpiece Variation No
- Overall Length 6.02 in
- Application Clamping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # G-122/45
- Zoro # G3220336
- Country of Origin Czechia
- Category Straight Line Clamps
Dimensions
Arm Length | 0.59 in |
Overall Length | 6.02 in |
Details
Item | Straight Line Clamp |
Material - Machining | Steel |
Accommodates Workpiece Variation | No |
Application | Clamping |
Body Material | Steel |
Holding Capacity - Maximum | 675 lbf |
Base Mounting Style | Through-Hole |
Plunger Travel1 | 1.77 in |
Description
Straight Line Clamp, Base Mounting Style Through-Hole, Holding Capacity - Maximum 675 lbf, Plunger Travel 1.77 in, Application Clamping, Accommodates Workpiece Variation No, Arm Length 0.59 in, Body Material Steel, Overall Length 6.02 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Needle, nosed Pliers, Smooth Jaw (100-042)
- HUOT Tool Cart, Steel (16970)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #22 (54032)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.28mm (112101280)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015)
- DE-STA-CO Manual Toggle Clamp, Horizontal, 500lb. (227-UB)
- DE-STA-CO Toggle Clamp, Flanged Base, 560 Lbs, 1.59 (6015-M)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 700 Lbs (624)
- DE-STA-CO Manual Toggle Clamp, Straight Line, 200lb. (602-MM)
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.29 (605)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 200 (602-SS)
- De-Sta-Co Straight Line Clamps