Shop All Straight Line Clamps
De-Sta-Co
G-121/45 Thru-Hole Mount Clamp
Mfr # G-121/45
Zoro # G3220327
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Steel
- Base Mounting Style Through-Hole
- Accommodates Workpiece Variation No
- Application Clamping
- Arm Length 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # G-121/45
- Zoro # G3220327
- Country of Origin Czechia
- Category Straight Line Clamps
Dimensions
Arm Length | 0.59 in |
Overall Length | 6.02 in |
Details
Item | Straight Line Clamp |
Material - Machining | Steel |
Base Mounting Style | Through-Hole |
Accommodates Workpiece Variation | No |
Application | Clamping |
Plunger Travel1 | 1.77 in |
Body Material | Steel |
Holding Capacity - Maximum | 675 lbf |
Description
Straight Line Clamp, Base Mounting Style Through-Hole, Holding Capacity - Maximum 675 lbf, Plunger Travel 1.77 in, Application Clamping, Accommodates Workpiece Variation No, Arm Length 0.59 in, Body Material Steel, Overall Length 6.02 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 32 mm Size, Standard Socket, Natural (I-3/4D32MM)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 1/2" (BB-230500X)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Black (915S-080BK-0A0-21052)
- GLOBAL EQUIPMENT Crimper for 3/4" Strap Width, 16"L x 4-1/16"W x 1-3/8"H, Black Red (C3126)
- DE-STA-CO Toggle Clamp, Flanged Base, SS, 840 Lbs (603-SS)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015-R)
- DE-STA-CO Manual Toggle Clamp, Straight Line, 600lb. (603-MR)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 200 Lbs (602)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 700 (624-SS)
- DE-STA-CO Toggle Clamp, Flanged Base, 850Lb, 4.04" H (608)
- ZORO SELECT Toggle Clamp, Straight Line, Hole, SS, 400 (13G569)
- De-Sta-Co Straight Line Clamps