Shop All Straight Line Clamps
De-Sta-Co
G-120/- Thru-Hole Mount Clamp
Mfr # G-120/--
Zoro # G3220318
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Steel
- Base Mounting Style Through-Hole
- Body Material Steel
- Holding Capacity - Maximum 675 lbf
- Plunger Travel1 3.94 in, 7.87 in, 11.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # G-120/--
- Zoro # G3220318
- Country of Origin Czechia
- Category Straight Line Clamps
Dimensions
Arm Length | 0.1 in |
Details
Item | Straight Line Clamp |
Material - Machining | Steel |
Base Mounting Style | Through-Hole |
Body Material | Steel |
Holding Capacity - Maximum | 675 lbf |
Plunger Travel1 | 3.94 in, 7.87 in, 11.81 in |
Accommodates Workpiece Variation | No |
Application | Clamping |
Description
Straight Line Clamp, Base Mounting Style Through-Hole, Holding Capacity - Maximum 675 lbf, Plunger Travel 3.94 in, 7.87 in, 11.81 in, Application Clamping, Accommodates Workpiece Variation No, Arm Length 0.1 in, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Standard Spade Set, 1/4-1 1/2, 6 L, 13 Pc (DSB5013P)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 5/16" x 6"L, Round (LBH006)
- CRAFTSMAN Sockets, 1/4" Drive T8 Torx Bit Socket, Torx 1/4" Drive (CMMT42684)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #49 (44119)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 700 (624-SS)
- DE-STA-CO Straight Line Action Clamp, 5800 lb Cap (5150-B)
- DE-STA-CO Toggle Clamp, Flanged Base, 7500 Lbs, 4.28 (640)
- DE-STA-CO Straight Line Clamp, 2500 lb Cap (5131-B)
- DE-STA-CO Toggle Clamp, Flanged Base, 560 Lbs, 1.59 (6015-M)
- DE-STA-CO Toggle Clamp, Flanged Base, 800 Lbs, 4.41 (610)
- DE-STA-CO Straight Line Clamp, 4600 lb Cap (5133)
- De-Sta-Co Straight Line Clamps