Shop All Straight Line Clamps
De-Sta-Co
G-082/40 Thru-Hole Mount Clamp
Mfr # G-082/40
Zoro # G3220309
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Steel
- Plunger Travel1 1.57 in
- Overall Length 5.04 in
- Arm Length 0.35 in
- Accommodates Workpiece Variation No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # G-082/40
- Zoro # G3220309
- Country of Origin Czechia
- Category Straight Line Clamps
Dimensions
Overall Length | 5.04 in |
Arm Length | 0.35 in |
Details
Item | Straight Line Clamp |
Material - Machining | Steel |
Plunger Travel1 | 1.57 in |
Accommodates Workpiece Variation | No |
Base Mounting Style | Through-Hole |
Holding Capacity - Maximum | 335 lbf |
Application | Clamping |
Body Material | Steel |
Description
Straight Line Clamp, Base Mounting Style Through-Hole, Holding Capacity - Maximum 335 lbf, Plunger Travel 1.57 in, Application Clamping, Accommodates Workpiece Variation No, Arm Length 0.35 in, Body Material Steel, Overall Length 5.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #28 HSS Split Point Jobber Length Drill Bit, Overall Length: 2-7/8" (DWDSP28)
- GEARWRENCH 3/8" Drive Locking Extension 6" (81251)
- KIPP Protective Insert For Socket With O-Ring, Pet Natural, Sw=10, Sw1=7 (K1361.0704)
- TEKTON 1/2 Inch Drive x 10-1/2 Inch Comfort Grip Ratchet (SRH02210)
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.29 (605)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 700 Lbs (624)
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.17 (609)
- DE-STA-CO Toggle Clamp, Flanged Base, SS, 840 Lbs (603-SS)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 200 Lbs (602)
- DE-STA-CO Clamp (207-L)
- DE-STA-CO Straight Line Clamp, 150 lb Cap (6001)
- De-Sta-Co Machining Clamps & Accessories