Shop All Straight Line Clamps
De-Sta-Co
Fo-220/- Clamp
Mfr # FO-220/--
Zoro # G3220281
product price: $978.99
/ea
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12
- Material - Machining Steel
- Capacity 4045 lb/18,000 N
- Features One-Hand or Two-Hand Operation
- Height Under Arm 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # FO-220/--
- Zoro # G3220281
- Country of Origin Sweden
- Category Straight Line Clamps
Dimensions
Thread Size | M12 |
Height Under Arm | 1.38 in |
Plunger Height | 1.38 in |
Arm Length | 0.12 in |
Overall Depth | 4.53 in |
Tip Diameter | 7/8 in |
Details
Item | Straight Line Clamp |
Material - Machining | Steel |
Capacity | 4045 lb/18,000 N |
Features | One-Hand or Two-Hand Operation |
Body Material | Steel |
Application | Clamping |
Plunger Travel1 | 3.94 in, 7.87 in, 11.81 in |
Holding Capacity - Maximum | 4,045 lbf |
Accommodates Workpiece Variation | No |
Base Mounting Style | Foot |
Mounting Holes Center to Center - Long Side | 3.54 in |
Description
Straight Line Clamp, Base Mounting Style Foot, Holding Capacity - Maximum 4,045 lbf, Plunger Travel 3.94 in, 7.87 in, 11.81 in, Plunger Height 1.38 in, Application Clamping, Accommodates Workpiece Variation No, Arm Length 0.12 in, Body Material Steel, Height Under Arm 1.38 in, Mounting Holes Center to Center - Long Side 3.54 in, Overall Depth 4.53 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-15/16" HSS Straight Flute Shell Reamer (DWRRS1-15/16)
- SATA Folding Ratcheting Screwdriver Set, 7 Pc (ST09349)
- ULLMAN Pick-Up Tool w/Mirror, 10 -34.25 In, 16 lb (GMC-2)
- MILWAUKEE TOOL Drive 1/2in, Deep Socket 21mm (45-34-2121)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 200 Lbs (602)
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.17 (609)
- DE-STA-CO Toggle Clamp, Flanged Base, w/Lever, 2500 (630-R)
- DE-STA-CO Toggle Clamp, Flanged Base, 800 Lbs, 3.52 (607)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 700 Lbs (624)
- BIG HORN 109 Inch Straight Edge & Clamps (19830)
- De-Sta-Co Machining Clamps & Accessories