Shop All Straight Line Clamps
De-Sta-Co
Fo-162/60 Foot Mount Plunger Clamp
Mfr # FO-162/60
Zoro # G3220275
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Capacity 2020 lb/9000 N
- Material - Machining Steel
- Plunger Travel 60.00mm
- Features One-Hand or Two-Hand Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # FO-162/60
- Zoro # G3220275
- Country of Origin Czechia
- Category Straight Line Clamps
Dimensions
Thread Size | M8 |
Overall Length | 7.72 in |
Height Under Arm | 1.18 in |
Overall Depth | 3.54 in |
Tip Diameter | 11/16 in |
Arm Length | 0.71 in |
Plunger Height | 1.18 in |
Details
Item | Straight Line Clamp |
Capacity | 2020 lb/9000 N |
Material - Machining | Steel |
Plunger Travel | 60.00mm |
Features | One-Hand or Two-Hand Operation |
Mounting Holes Center to Center - Long Side | 2.76 in |
Body Material | Steel |
Accommodates Workpiece Variation | No |
Holding Capacity - Maximum | 2,020 lbf |
Application | Clamping |
Plunger Travel1 | 2.36 in |
Base Mounting Style | Foot |
Description
Straight Line Clamp, Base Mounting Style Foot, Holding Capacity - Maximum 2,020 lbf, Plunger Travel 2.36 in, Plunger Height 1.18 in, Application Clamping, Accommodates Workpiece Variation No, Arm Length 0.71 in, Body Material Steel, Height Under Arm 1.18 in, Mounting Holes Center to Center - Long Side 2.76 in, Overall Depth 3.54 in, Overall Length 7.72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 1/2"-13 Thread, 4-3/4" Diameter (BH-102)
- BON TOOL Bon 22-600 Double Locking Adjustable All Angle Bracket (22-600)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A286)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 700 Lbs (624)
- DE-STA-CO Toggle Clamp, Flanged Base, 7500 Lbs, 4.28 (640)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015-R)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 200 Lbs (602)
- DE-STA-CO Manual Toggle Clamp, Straight Line, 200lb. (602-MM)
- BIG HORN 109 Inch Straight Edge & Clamps (19830)
- De-Sta-Co Straight Line Clamps