Shop All Straight Line Clamps
De-Sta-Co
Fo-161/60 Foot Mount Plunger Clamp
Mfr # FO-161/60
Zoro # G3220266
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Plunger Travel 60.00mm
- Capacity 2020 lb/9000 N
- Material - Machining Steel
- Features One-Hand or Two-Hand Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # FO-161/60
- Zoro # G3220266
- Country of Origin Czechia
- Category Straight Line Clamps
Dimensions
Thread Size | M8 |
Height Under Arm | 1.18 in |
Overall Length | 7.72 in |
Arm Length | 0.71 in |
Overall Depth | 3.54 in |
Plunger Height | 1.18 in |
Fastener Thread Size | M8 |
Tip Diameter | 11/16 in |
Details
Item | Straight Line Clamp |
Plunger Travel | 60.00mm |
Capacity | 2020 lb/9000 N |
Material - Machining | Steel |
Features | One-Hand or Two-Hand Operation |
Holding Capacity - Maximum | 2,020 lbf |
Accommodates Workpiece Variation | No |
Mounting Holes Center to Center - Long Side | 2.76 in |
Application | Clamping |
Body Material | Steel |
Base Mounting Style | Foot |
Plunger Travel1 | 2.36 in |
Description
Straight Line Clamp, Base Mounting Style Foot, Holding Capacity - Maximum 2,020 lbf, Plunger Travel 2.36 in, Plunger Height 1.18 in, Application Clamping, Accommodates Workpiece Variation No, Arm Length 0.71 in, Body Material Steel, Fastener Thread Size M8, Height Under Arm 1.18 in, Mounting Holes Center to Center - Long Side 2.76 in, Overall Depth 3.54 in, Overall Length 7.72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86743)
- APEX TOOL GROUP Breaker Bar 1/4 Dr 5-1/2 Long (81013)
- OSG Straight Flute Hand Tap, Plug, 4 (1971301)
- KRAFT TOOL Masonry Barbell Jointer (BL390)
- DE-STA-CO Toggle Clamp, Flanged Base, 850Lb, 4.04" H (608)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 700 (624-SS)
- DE-STA-CO Manual Toggle Clamp, Vertical, 200lb. (202-UB)
- DE-STA-CO Manual Toggle Clamp, Straight Line, 200lb. (602-MM)
- DE-STA-CO Straight Line Clamp, 4600 lb Cap (5133)
- DE-STA-CO Manual Toggle Clamp, Straight Line, 600lb. (603-MR)
- DE-STA-CO Toggle Clamp, Flanged Base, 100 Lbs, 1.27 (601)
- De-Sta-Co Straight Line Clamps