Shop All Straight Line Clamps
De-Sta-Co
Fo-122/45 Foot Mount Plunger Clamp
Mfr # FO-122/45
Zoro # G3220257
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Plunger Travel 45.00mm
- Capacity 675 lb/3000 N
- Features One-Hand or Two-Hand Operation
- Material - Machining Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # FO-122/45
- Zoro # G3220257
- Country of Origin Czechia
- Category Straight Line Clamps
Dimensions
Thread Size | M6 |
Tip Diameter | 1/2 in |
Plunger Height | 0.79 in |
Overall Length | 6.02 in |
Arm Length | 0.59 in |
Height Under Arm | 0.79 in |
Overall Depth | 2.68 in |
Details
Item | Straight Line Clamp |
Plunger Travel | 45.00mm |
Capacity | 675 lb/3000 N |
Features | One-Hand or Two-Hand Operation |
Material - Machining | Steel |
Application | Clamping |
Accommodates Workpiece Variation | No |
Mounting Holes Center to Center - Long Side | 2.05 in |
Plunger Travel1 | 1.77 in |
Body Material | Steel |
Base Mounting Style | Foot |
Holding Capacity - Maximum | 675 lbf |
Description
Straight Line Clamp, Base Mounting Style Foot, Holding Capacity - Maximum 675 lbf, Plunger Travel 1.77 in, Plunger Height 0.79 in, Application Clamping, Accommodates Workpiece Variation No, Arm Length 0.59 in, Body Material Steel, Height Under Arm 0.79 in, Mounting Holes Center to Center - Long Side 2.05 in, Overall Depth 2.68 in, Overall Length 6.02 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Black, 26" W x 12.5" D x 16.5" H (32H879)
- S & W MANUFACTURING Ball Knob, Stl, 5/8-18", 1-7/8" dia. (SBK-055)
- GREY PNEUMATIC SKT 1/4" DR X 1/4" MAG DEEP IM (GP908DG)
- SUPERCUT 62-inch x 0.1875-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (208337)
- DE-STA-CO Manual Toggle Clamp, Straight Line, 200lb. (602-MM)
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.29 (605)
- DE-STA-CO Toggle Clamp, Flanged Base, 100 Lbs, 1.27 (601)
- DE-STA-CO Toggle Clamp, Flanged Base, 16000 Lb, 4.84 (650)
- DE-STA-CO Straight Line Clamp, 150 lb Cap (6001)
- DE-STA-CO Straight Line Clamp, 2500 lb Cap (5131-B)
- DE-STA-CO Clamp (207-L)
- De-Sta-Co Machining Clamps & Accessories