Shop All Straight Line Clamps
De-Sta-Co
Fo-120/- Foot Mount Clamp
Mfr # FO-120/--
Zoro # G3220239
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Features One-Hand or Two-Hand Operation
- Capacity 675 lb/3000 N
- Material - Machining Steel
- Tip Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # FO-120/--
- Zoro # G3220239
- Country of Origin Czechia
- Category Straight Line Clamps
Dimensions
Thread Size | M6 |
Tip Diameter | 1/2 in |
Overall Depth | 2.68 in |
Arm Length | 0.1 in |
Plunger Height | 0.79 in |
Height Under Arm | 0.79 in |
Details
Item | Straight Line Clamp |
Features | One-Hand or Two-Hand Operation |
Capacity | 675 lb/3000 N |
Material - Machining | Steel |
Holding Capacity - Maximum | 675 lbf |
Mounting Holes Center to Center - Long Side | 2.05 in |
Plunger Travel1 | 3.94 in, 7.87 in, 11.81 in |
Body Material | Steel |
Accommodates Workpiece Variation | No |
Base Mounting Style | Foot |
Application | Clamping |
Description
Straight Line Clamp, Base Mounting Style Foot, Holding Capacity - Maximum 675 lbf, Plunger Travel 3.94 in, 7.87 in, 11.81 in, Plunger Height 0.79 in, Application Clamping, Accommodates Workpiece Variation No, Arm Length 0.1 in, Body Material Steel, Height Under Arm 0.79 in, Mounting Holes Center to Center - Long Side 2.05 in, Overall Depth 2.68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.067 In, Black (911106700)
- BON TOOL Concrete Placer, Aluminum No Hook/Brace, 60" Aluminum Handle (22-319)
- STARRETT Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 24 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91430-05-04-1/2)
- DEWALT 1-Piece 3-1/2" x 22" SDS Max Core Bit (DW5923)
- DE-STA-CO Straight Line Clamp, 5800 lb Cap (5130)
- DE-STA-CO Straight Line Action Clamp, 300lb, 5/16-18 (609-B)
- DE-STA-CO Clamp (207-L)
- DE-STA-CO Toggle Clamp, Flanged Base, w/Lever, 2500 (630-R)
- DE-STA-CO Straight Line Clamp, 4600 lb Cap (5133)
- DE-STA-CO Toggle Clamp, Flanged Base, 560 Lbs, 1.59 (6015-M)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 300 Lbs (604)
- De-Sta-Co Machining Clamps & Accessories