Shop All Straight Line Clamps
De-Sta-Co
Fo-082/40 Foot Mount Clamp
Mfr # FO-082/40
Zoro # G3220220
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5
- Material - Machining Steel
- Capacity 335 lb/1500 N
- Features One-Hand or Two-Hand Operation
- Plunger Travel 40.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # FO-082/40
- Zoro # G3220220
- Country of Origin Czechia
- Category Straight Line Clamps
Dimensions
Thread Size | M5 |
Tip Diameter | 5/16 in |
Arm Length | 0.35 in |
Plunger Height | 0.71 in |
Overall Depth | 2.2 in |
Height Under Arm | 0.71 in |
Overall Length | 5.04 in |
Details
Item | Straight Line Clamp |
Material - Machining | Steel |
Capacity | 335 lb/1500 N |
Features | One-Hand or Two-Hand Operation |
Plunger Travel | 40.00mm |
Mounting Holes Center to Center - Long Side | 1.73 in |
Application | Clamping |
Plunger Travel1 | 1.57 in |
Base Mounting Style | Foot |
Body Material | Steel |
Accommodates Workpiece Variation | No |
Holding Capacity - Maximum | 335 lbf |
Description
Straight Line Clamp, Base Mounting Style Foot, Holding Capacity - Maximum 335 lbf, Plunger Travel 1.57 in, Plunger Height 0.71 in, Application Clamping, Accommodates Workpiece Variation No, Arm Length 0.35 in, Body Material Steel, Height Under Arm 0.71 in, Mounting Holes Center to Center - Long Side 1.73 in, Overall Depth 2.2 in, Overall Length 5.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Micro drill (A3143-0.18)
- CMT Boring Bit, Right, 35mm dia (392.350.11)
- ARTU Porcelain Tile Drill Bit, 3/16 In (01430)
- DORIAN Tool Post, QUADRA, QITP40N, 16-20 In Swing (QITP40N)
- DE-STA-CO Toggle Clamp, Flanged Base, 800 Lbs, 3.52 (607)
- DE-STA-CO Toggle Clamp, Flanged Base, 560 Lbs, 1.59 (6015-M)
- DE-STA-CO Toggle Clamp, Flanged Base, 2500 Lbs, 3.04 (630)
- DE-STA-CO Toggle Clamp, Flanged Base, 600 Lbs, 3.23 (603)
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.29 (605)
- DE-STA-CO Toggle Clamp, Flanged Base, w/Lever, 2500 (630-R)
- BIG HORN 109 Inch Straight Edge & Clamps (19830)
- De-Sta-Co Straight Line Clamps