Shop All Handle Toggle Clamp Accessories
De-Sta-Co
Flat Tip Spindle, 8-32, 0.44, 1
Mfr # 105208
Zoro # G3242355
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 8-32
- End Tip Dia. (In.) 0.44 in
- Overall Length (In.) 1 in
- Tip Neoprene
- Includes Jam Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 105208
- Zoro # G3242355
- Country of Origin United States
- Category Handle Toggle Clamp Accessories
Dimensions
Thread Size | 8-32 |
End Tip Dia. (In.) | 0.44 in |
Overall Length (In.) | 1 in |
Overall Length | 1 in |
Overall Depth | 9/16 in |
Thread Size1 | #8-32 |
Thread Length1 | 1 in |
Spindle Diameter1 | 5/32 in |
Details
Item | Flat Tip Spindle |
Tip | Neoprene |
Includes | Jam Nuts |
Application | Clamping |
Swivel Foot | No |
Material | Steel |
Description
Flat Tip Spindle, Spindle Diameter 5/32 in, Overall Length 1 in, Thread Size #8-32, Swivel Foot No, Includes Jam Nuts, Thread Length 1 in, Application Clamping, Material Steel, Overall Depth 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife, Stiff, 1-1/2", SS (46A912)
- PALMGREN 8" Heavy Duty Comb. Bench and Pipe Vise, 8" with (9629748)
- KNIPEX 7 1/4 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Bi-Material Grip (87 02 180)
- RIDGID Ridgid 6 ft. L Toilet Auger (56658)
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.79, 5.75 (235208)
- DE-STA-CO Neoprene Spindle, FlatTip, 750lb., M8 (307208-M)
- DE-STA-CO Flat Tip Spindle, M8X1.25, 0.83, 2.09 (225208-M)
- DE-STA-CO Flat Tip Spindle, 5/16-18, 0.83, 3 (507208)
- DE-STA-CO Flat Tip Spindle, 10-32, 0.56, 1.38 (201208)
- DE-STA-CO Flat Tip Spindle, M6X1.00, 0.63, 2.13 (215208-M)
- DE-STA-CO Latch Plate (385102)
- De-Sta-Co Clamps