Shop All Handle Toggle Clamp Accessories
De-Sta-Co
Flat Tip Spindle, 1/4-20, 0.63, 1.63
Mfr # 202208
Zoro # G2620737
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4-20
- End Tip Dia. (In.) 0.63 in
- Overall Length (In.) 1.63 in
- Tip Neoprene
- Includes Jam Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 202208
- Zoro # G2620737
- Country of Origin United States
- Category Handle Toggle Clamp Accessories
Dimensions
Thread Size | 1/4-20 |
End Tip Dia. (In.) | 0.63 in |
Overall Length (In.) | 1.63 in |
Thread Length1 | 1 5/8 in |
Spindle Diameter1 | 1/4 in |
Thread Size1 | 1/4"-20 |
Overall Length | 1 5/8 in |
Details
Item | Flat Tip Spindle |
Tip | Neoprene |
Includes | Jam Nuts |
Application | Clamping |
Swivel Foot | No |
Material | Neoprene |
Description
Flat Tip Spindle, Spindle Diameter 1/4 in, Overall Length 1 5/8 in, Thread Size 1/4 In.-20, Swivel Foot No, Includes Jam Nuts, Thread Length 1 5/8 in, Application Clamping, Material Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 3 1/4 in Size 6 pt Standard Depth, Black Oxide (J10052)
- BETA Offset Key Wrench, T15 (000970715)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1/2"L, Thru Tap, Steel (GN4C----F2---21)
- HHIP 12 X 9 X 3" Granite Surface Plate Grade B Ledge 0 (4401-0011)
- DE-STA-CO Straight Line Action Clamp, 300lb., M8 (604-MM)
- DE-STA-CO Squeeze Action Clamp, Hex Head Bolt, 700lb (462-2)
- DE-STA-CO Neoprene Spindle, 750lb., 3/8-16 (210209)
- DE-STA-CO Flat Tip Spindle, M8X1.25, 0.83, 3.27 (507208-M)
- DE-STA-CO Flat Tip Spindle, M10X1.50, 0.78, 3.11 (240208-M)
- DE-STA-CO Flat Tip Spindle, 5/16, 0.55, 2.25 (225208)
- DE-STA-CO Flat Tip Spindle, 10-32, 0.56, 1.38 (201208)
- De-Sta-Co Handle Toggle Clamp Accessories