Shop All Spray Gun Cups
De-Sta-Co
Flat Foot Cup 30 Durometer No Inse 4In
Mfr # CPI-40FF-SB-30
Zoro # G3139389
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-40FF-SB-30
- Zoro # G3139389
- Country of Origin United States
- Category Spray Gun Cups
Details
Item | Flat Foot Cup 30 Durometer No Inse 4In |
Description
Vacuum Pad Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 12 oz. Semi-gloss Black Auto Body Paint/Primer (271915)
- RUST-OLEUM Dark Pewter, Satin, 12 oz (7221-830)
- DEFT Satin Clear Water-Based Acrylic Finish and Sealer 1 qt (DFT109/04)
- DEVILBISS Spray Gun Repair Kit, For 5AB33 (KK-5058-2)
- DEVILBISS Dekups Reusable Sleeve & Lid 34 Oz (802973)
- 3M Spray Cup System Kit, 22 fl. oz. (26173)
- MELNOR Melnor 581395 Green Thumb Hot Water Nozzle; with Brass (581395)
- MILWAUKEE SPRAYER Filler Cap Gasket (P120)
- BINKS Pressure Spray Gun Cup, 2 qt. (80-651)
- DEVILBISS Dekups Reusable Sleeve & Lid 9 Oz (802972)
- DEVILBISS Tgs-503 8Oz Polyethly Cup and Lid Assembly (DV120038)
- De-Sta-Co Spray Gun Cups