Shop All Handle Toggle Clamp Accessories
De-Sta-Co
Flanged Washer-Stainless Steel For 1/4 O
Mfr # 215905
Zoro # G3614031
product price: $0.75
/ea
Sold in multiples of 12 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Clamping
- Product Type Flanged Washer-Stainless Steel For 1/4 O
- Material Stainless Steel
- Overall Length 3/4 in
- Compatible with Brand DE-STA-CO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 215905
- Zoro # G3614031
- Country of Origin United States
- Category Handle Toggle Clamp Accessories
Dimensions
Overall Length | 3/4 in |
Details
Item | Flanged Washer |
Application | Clamping |
Product Type | Flanged Washer-Stainless Steel For 1/4 O |
Material | Stainless Steel |
Compatible with Brand | DE-STA-CO |
Compatible with Manufacturer Model Number | 2002-URSS, 2002-USS, 202-USS, 215-USS, 217-USS |
Compatible Manufacturer Part Number | 2002-URSS, 2002-USS, 202-USS, 215-USS, 217-USS |
Compatible Manufacturer Model Number | 2002-URSS, 2002-USS, 202-USS, 215-USS, 217-USS |
For Use with Mfr. Model Number | 2002-URSS, 2002-USS, 202-USS, 215-USS, 217-USS |
For Use With Mfr. Model Number | 2002-URSS, 2002-USS, 202-USS, 215-USS, 217-USS |
Description
Flanged Washer, Material Stainless Steel, Overall Length 3/4 in, Compatible with Grainger Part Number 3CXC6, 3CXC7, 3CXX3, 56LY98, 56LY99, Compatible with Manufacturer Model Number 2002-URSS, 2002-USS, 202-USS, 215-USS, 217-USS, Application Clamping, Compatible with Brand DE-STA-CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 1/2-13 Size, 1.13"L, GP Phenolic (2840-B)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 5mm x 20mm, Shank Dia.: 5 mm (AMG-M5M5-DP)
- FEIN Oscillating Rigid Scraper Blade, 2-1/2In (63903226210)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6508)
- DE-STA-CO Latch Plate (385102)
- DE-STA-CO Swivel Foot Spindle, 5/16-18, 0.56, 2.75 (507206)
- DE-STA-CO Plunger Clamp 6001-M (6001-M)
- DE-STA-CO Swivel Foot Spindle, 12-13, 1.00, 4.63 (250206)
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.79, 5.75 (235208)
- DE-STA-CO Flat Tip Spindle, 1/4-20, 0.63, 2.13 (215208)
- BESSEY Pivot Handle Clamp, 10" Clamping cap. (GZ25PH)
- De-Sta-Co Clamps