Shop All Handle Toggle Clamp Accessories
De-Sta-Co
Flanged Washer-Stainless Steel For 10 Or
Mfr # 102911
Zoro # G3613849
product price: $0.77
/ea
Sold in multiples of 12 for $9.24
$9.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Clamping
- Product Type Flanged Washer-Stainless Steel For 10 Or
- Material Stainless Steel
- Compatible with Manufacturer Model Number 201-USS, 213-USS, 305-URSS, 305-USS
- Compatible with Brand DE-STA-CO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 102911
- Zoro # G3613849
- Country of Origin United States
- Category Handle Toggle Clamp Accessories
Dimensions
Overall Length | 5/8 in |
Details
Item | Flanged Washer |
Application | Clamping |
Product Type | Flanged Washer-Stainless Steel For 10 Or |
Material | Stainless Steel |
Compatible with Manufacturer Model Number | 201-USS, 213-USS, 305-URSS, 305-USS |
Compatible with Brand | DE-STA-CO |
Compatible Manufacturer Part Number | 201-USS, 213-USS, 305-URSS, 305-USS |
Compatible Manufacturer Model Number | 201-USS, 213-USS, 305-URSS, 305-USS |
For Use with Mfr. Model Number | 201-USS, 213-USS, 305-URSS, 305-USS |
For Use With Mfr. Model Number | 201-USS, 213-USS, 305-URSS, 305-USS |
Description
Flanged Washer, Material Stainless Steel, Overall Length 5/8 in, Compatible with Grainger Part Number 3CWX7, 3CXC5, 3CXX2, 56LZ05, Compatible with Manufacturer Model Number 201-USS, 213-USS, 305-URSS, 305-USS, Application Clamping, Compatible with Brand DE-STA-CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Rolling Table Saw Stand (DWE74911)
- APEX TOOL GROUP Socket Isolator 3/8" x 2-1/4", 1 pcs, Chrome (CAEAD324)
- TEKTON 1/2 Inch Drive x 20 mm Deep 6-Point Socket (SHD23120)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19mm 12 pt Metric Socket, 12 Points (48019)
- DE-STA-CO Swivel Foot Spindle, 5/16-18, 0.56, 2.75 (507206)
- DE-STA-CO Flat Tip Spindle, M6X1.00, 0.47, 1.73 (202208-M)
- DE-STA-CO Neoprene Spindle, 750lb., 3/8-16 (210209)
- DE-STA-CO Flat Tip Spindle, 1/4-20, 0.63, 1.63 (202208)
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.79, 5.75 (235208)
- DE-STA-CO Swivel Foot Spindle, M10x1.50, 0.66, 3 L (468206-M)
- JET Spring Cap Assembly (JDP17DX-078)
- De-Sta-Co Handle Toggle Clamp Accessories