Shop All Handle Toggle Clamp Accessories
De-Sta-Co
Flanged Washer For 8 Or M4 Spindle
Mfr # 105106
Zoro # G3613858
product price: $0.48
/ea
Sold in multiples of 19 for $9.12
$9.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Clamping
- Product Type Flanged Washer For 8 Or M4 Spindle
- Compatible with Manufacturer Model Number 205-U, 205-UB, 205-UL, 205-UR
- Overall Length 1/2 in
- Compatible with Brand DE-STA-CO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 105106
- Zoro # G3613858
- Country of Origin United States
- Category Handle Toggle Clamp Accessories
Dimensions
Overall Length | 1/2 in |
Details
Item | Flanged Washer |
Application | Clamping |
Product Type | Flanged Washer For 8 Or M4 Spindle |
Compatible with Manufacturer Model Number | 205-U, 205-UB, 205-UL, 205-UR |
Compatible with Brand | DE-STA-CO |
Material | Steel |
Compatible Manufacturer Part Number | 205-U, 205-UB, 205-UL, 205-UR |
Compatible Manufacturer Model Number | 205-U, 205-UB, 205-UL, 205-UR |
For Use with Mfr. Model Number | 205-U, 205-UB, 205-UL, 205-UR |
For Use With Mfr. Model Number | 205-U, 205-UB, 205-UL, 205-UR |
Description
Flanged Washer, Material Steel, Overall Length 1/2 in, Compatible with Grainger Part Number 28RT61, 28RT62, 28RT63, 3CXA4, Compatible with Manufacturer Model Number 205-U, 205-UB, 205-UL, 205-UR, Application Clamping, Compatible with Brand DE-STA-CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS SAE L-Shape Hex Key, 5/64" Tip Size, 100 PK (00078KHS)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37114)
- URREA 1/2" Drive Metric, 29 pcs (5400M)
- SUPERCUT Bandsaw Blade, 72 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (409000)
- DE-STA-CO Neoprene Spindle, FlatTip, 750lb., M10 (235208-M)
- DE-STA-CO Metric Spindle Assembly (305208-M)
- DE-STA-CO Swivel Foot Spindle, 5/16-18, 0.56, 2.75 (507206)
- DE-STA-CO Latch Plate Cleat 323104-Mss (323104-MSS)
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.63, 3.5 (527208)
- DE-STA-CO Spindle 2 220112 424118 (424208)
- De-Sta-Co Handle Toggle Clamp Accessories