Shop All Straight Line Clamps
De-Sta-Co
Fl-221/80 Clamp
Mfr # FO-221/80
Zoro # G3220290
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12
- Capacity 4045 lb/18,000 N
- Material - Machining Steel
- Features One-Hand or Two-Hand Operation
- Plunger Travel 80.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # FO-221/80
- Zoro # G3220290
- Country of Origin Sweden
- Category Straight Line Clamps
Dimensions
Thread Size | M12 |
Tip Diameter | 7/8 in |
Overall Length | 9.65 in |
Height Under Arm | 1.38 in |
Overall Depth | 4.53 in |
Plunger Height | 1.38 in |
Arm Length | 0.79 in |
Details
Item | Straight Line Clamp |
Capacity | 4045 lb/18,000 N |
Material - Machining | Steel |
Features | One-Hand or Two-Hand Operation |
Plunger Travel | 80.00mm |
Mounting Holes Center to Center - Long Side | 3.54 in |
Plunger Travel1 | 3.15 in |
Holding Capacity - Maximum | 4,045 lbf |
Application | Clamping |
Base Mounting Style | Foot |
Mounting Holes Center to Center - Short Side | 1.97 in |
Body Material | Steel |
Accommodates Workpiece Variation | No |
Description
Straight Line Clamp, Base Mounting Style Foot, Holding Capacity - Maximum 4,045 lbf, Plunger Travel 3.15 in, Plunger Height 1.38 in, Application Clamping, Accommodates Workpiece Variation No, Arm Length 0.79 in, Body Material Steel, Height Under Arm 1.38 in, Mounting Holes Center to Center - Long Side 3.54 in, Mounting Holes Center to Center - Short Side 1.97 in, Overall Depth 4.53 in, Overall Length 9.65 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON ISHS SERIES ISHS 1-3/8 dia x 2.0 dd Complete Carbide Tipped Hole Saw (ISHS-22)
- GUARDAIR Pistol Grip Air Gun (74RT)
- DURAMAX Rolling Tool Chest, Wood Top, 5 Drawer, Brown/Gray, Steel, Wood, 36 in W x 20 in D x 37 in H (68006-N)
- WESTWARD Fish Tape, Steel, 1/8 In x 50 Ft (6EXT0)
- DE-STA-CO Toggle Clamp, Flanged Base, w/Lever, 2500 (630-R)
- DE-STA-CO Toggle Clamp, Flanged Base, SS, 840 Lbs (603-SS)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 200 Lbs (602)
- DE-STA-CO Straight Line Action Clamp, 5800 lb Cap (5150)
- DE-STA-CO Toggle Clamp, Flanged Base, 850Lb, 4.04" H (608)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015-R)
- ZORO SELECT Toggle Clamp, Straight Line, Hole, SS, 400 (13G569)
- De-Sta-Co Machining Clamps & Accessories