Shop All Straight Line Clamps
De-Sta-Co
Fl-162/60 Clamp
Mfr # FL-162/60
Zoro # G3220211
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Capacity 2020 lb/9000 N
- Features One-Hand or Two-Hand Operation
- Material - Machining Steel
- Overall Depth 2.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # FL-162/60
- Zoro # G3220211
- Country of Origin Czechia
- Category Straight Line Clamps
Dimensions
Thread Size | M8 |
Overall Depth | 2.87 in |
Arm Length | 0.71 in |
Overall Length | 7.72 in |
Plunger Height | 1.1 in |
Details
Item | Straight Line Clamp |
Capacity | 2020 lb/9000 N |
Features | One-Hand or Two-Hand Operation |
Material - Machining | Steel |
Accommodates Workpiece Variation | No |
Holding Capacity - Maximum | 2,020 lbf |
Body Material | Steel |
Plunger Travel1 | 2.36 in |
Base Mounting Style | Flange |
Application | Clamping |
Description
Straight Line Clamp, Base Mounting Style Flange, Holding Capacity - Maximum 2,020 lbf, Plunger Travel 2.36 in, Plunger Height 1.1 in, Application Clamping, Accommodates Workpiece Variation No, Arm Length 0.71 in, Body Material Steel, Overall Depth 2.87 in, Overall Length 7.72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Rigid Scraper Blade, 4 in. L (OSL200RS)
- DRILL AMERICA #36 Tin Coated Jobber Length Drill Bit (DWDTN36)
- MAUDLIN PRODUCTS Tool Wrap, 309 SS, 50 Ft. L x 10 In. W (SSFW309-10-50)
- STARRETT Pin Vise, 0.010-0.055 In, Tapered Collet (240A)
- DE-STA-CO Manual Toggle Clamp, Vertical, 500lb. (207-LB)
- DE-STA-CO Straight Line Clamp, 2500 lb Cap (5131-B)
- DE-STA-CO Toggle Clamp, Flanged Base, 850Lb, 4.04" H (608)
- DE-STA-CO Toggle Clamp, Flanged Base, 600 Lbs, 3.23 (603)
- DE-STA-CO Horizontal Handle Toggle Clamp, 75 lb Cap (205-SSS)
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.29 (605)
- De-Sta-Co Straight Line Clamps