Shop All Straight Line Clamps
De-Sta-Co
Fl-161/60 Flange Mount Clamp
Mfr # FL-161/60
Zoro # G3220205
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Material - Machining Steel
- Features One-Hand or Two-Hand Operation
- Capacity 2020 lb/9000 N
- Plunger Height 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # FL-161/60
- Zoro # G3220205
- Country of Origin Czechia
- Category Straight Line Clamps
Dimensions
Thread Size | M8 |
Plunger Height | 1.1 in |
Arm Length | 0.71 in |
Fastener Thread Size | M8 |
Overall Length | 7.72 in |
Overall Depth | 2.87 in |
Details
Item | Straight Line Clamp |
Material - Machining | Steel |
Features | One-Hand or Two-Hand Operation |
Capacity | 2020 lb/9000 N |
Body Material | Steel |
Holding Capacity - Maximum | 2,020 lbf |
Base Mounting Style | Flange |
Application | Clamping |
Plunger Travel1 | 2.36 in |
Accommodates Workpiece Variation | No |
Description
Straight Line Clamp, Base Mounting Style Flange, Holding Capacity - Maximum 2,020 lbf, Plunger Travel 2.36 in, Plunger Height 1.1 in, Application Clamping, Accommodates Workpiece Variation No, Arm Length 0.71 in, Body Material Steel, Fastener Thread Size M8, Overall Depth 2.87 in, Overall Length 7.72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 13 Pc Magicring Inch Screwdriver Set . (36795)
- M.A. FORD 1/2 82 Multi-Fl Cs Tin (79T050002)
- BIG HORN Brass Router Template Guide I.D. 17/32 Inch O.D. 5/8 Inch Replaces Porter Cable 42045 (19665)
- CLEVELAND Screw Extractor 192 Cleveland #10 (Drill Size 1-5/16") (C53660)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 200 Lbs (602)
- DE-STA-CO Manual Toggle Clamp, Vertical, 200lb. (202-UB)
- DE-STA-CO Clamp (207-L)
- DE-STA-CO Straight Line Clamp, 2500 lb Cap (5131)
- DE-STA-CO Toggle Clamp, Flanged Base, 7500 Lbs, 4.28 (640)
- DE-STA-CO Toggle Clamp, Flanged Base, 560 Lbs, 1.59 (6015-M)
- DE-STA-CO Toggle Clamp, Flanged Base, 850Lb, 4.04" H (608)
- De-Sta-Co Machining Clamps & Accessories