Shop All Straight Line Clamps
De-Sta-Co
Fl-122/45 Clamp
Mfr # FL-122/45
Zoro # G3220187
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Capacity 675 lb/3000 N
- Material - Machining Steel
- Features One-Hand or Two-Hand Operation
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # FL-122/45
- Zoro # G3220187
- Country of Origin Czechia
- Category Straight Line Clamps
Dimensions
Thread Size | M6 |
Overall Length | 6.02 in |
Overall Width | 1.73 in |
Overall Depth | 2.68 in |
Arm Length | 0.59 in |
Details
Item | Straight Line Clamp |
Capacity | 675 lb/3000 N |
Material - Machining | Steel |
Features | One-Hand or Two-Hand Operation |
Body Material | Steel |
Accommodates Workpiece Variation | No |
Base Mounting Style | Flange |
Application | Clamping |
Mounting Holes Center to Center - Long Side | 2.05 in |
Holding Capacity - Maximum | 675 lbf |
Plunger Travel1 | 1.77 in |
Description
Straight Line Clamp, Base Mounting Style Flange, Holding Capacity - Maximum 675 lbf, Plunger Travel 1.77 in, Application Clamping, Accommodates Workpiece Variation No, Arm Length 0.59 in, Body Material Steel, Mounting Holes Center to Center - Long Side 2.05 in, Overall Depth 2.68 in, Overall Length 6.02 in, Overall Width 1.73 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezer, Straight Serrated, 6-1/2in.L (18421)
- MILWAUKEE TOOL SHOCKWAVE Insert Bit Torx T25 (25 Pk) (48-32-4136)
- VIKING Air Amplifier, Corrosion Resistant (VT9805)
- GERBER Multi-Tool, Fine Edge, 14 Functions (30-001198)
- DE-STA-CO Clamp (603-M)
- DE-STA-CO Toggle Clamp, Flanged Base, 600 Lbs, 3.23 (603)
- DE-STA-CO Toggle Clamp, Flanged Base, 560 Lbs, 1.59 (6015-M)
- DE-STA-CO Straight Line Clamp, 2500 lb Cap (5131-B)
- DE-STA-CO Straight Line Clamp, 150 lb Cap (6001)
- DE-STA-CO Toggle Clamp, Flanged Base, 800 Lbs, 3.52 (607)
- DE-STA-CO Toggle Clamp, Flanged Base, 100 Lbs, 1.27 (601)
- De-Sta-Co Straight Line Clamps