Shop All Turn Signal Lights, and Side Marker Lights
De-Sta-Co
Finger Plate Adapterslotted 10In.
Mfr # CPI-STA-15-100-10
Zoro # G1542978
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-STA-15-100-10
- Zoro # G1542978
- Country of Origin United States
- Category Turn Signal Lights, and Side Marker Lights
Details
Item | Finger Plate Adapterslotted 10In. |
Description
Finger Plate Adapterslotted 10In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mercruiser Model 120 Year 1979 Gm 2.5L - 153CI - 4CYL Starter (WX-XY9S-4)
- AUTEK Autek: IKEY 820 Key OBD Cable (IKEY-OBD)
- GROTE Quick Disconnect, 22-18G, F, .110", PK15 (84-2188)
- A & I PRODUCTS Spline Bore Implement Yoke (w/ Pin Hole) 0" x0" x0" (A-801-3521)
- OPTRONICS Optronics A36R Aero Pro Waterproof Tail/Side Marker Lenses Only (A36R)
- ABRAMS 6” Oval - 24 LED Amber Hazard Turn Signal Trailer Light (TTL-O24-A)
- OPTRONICS Optronics ST70RS ST-70 Series Red 6" Oval Combination Tail Light Only (ST70RS)
- S.M. ARNOLD POLISH KIT HEADLIGHT/TAILLIGHT (AR85-973)
- RACE SPORT 6-Gang Auxiliary Switch Panel with Multi-Choice button pad label kit (RS6GASP)
- SPEC-D TUNING 06-11 Honda Civic Halo LED Projector Chrome, 2LHP-CV064-TM (2LHP-CV064-TM)
- SPEC-D TUNING 07-12 GMC Sierra Projector Headlight (2LHP-SIE07G-TM)
- De-Sta-Co Automotive Lighting