Shop All Straight Line Clamps
De-Sta-Co
F-160/- Block Style Clamp
Mfr # F-160/--
Zoro # G3220169
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features One-Hand or Two-Hand Operation
- Material - Machining Steel
- Overall Depth 2.68 in
- Overall Width 2.68 in
- Mounting Holes Center to Center - Long Side 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # F-160/--
- Zoro # G3220169
- Country of Origin Czechia
- Category Straight Line Clamps
Dimensions
Overall Depth | 2.68 in |
Overall Width | 2.68 in |
Arm Length | 11.81 in |
Overall Length | 17.76 in |
Details
Item | Straight Line Clamp |
Features | One-Hand or Two-Hand Operation |
Material - Machining | Steel |
Mounting Holes Center to Center - Long Side | 1.97 in |
Application | Clamping |
Body Material | Steel |
Accommodates Workpiece Variation | No |
Holding Capacity - Maximum | 4,040 lbf |
Base Mounting Style | Block |
Description
Straight Line Clamp, Base Mounting Style Block, Holding Capacity - Maximum 4,040 lbf, Application Clamping, Accommodates Workpiece Variation No, Arm Length 11.81 in, Body Material Steel, Mounting Holes Center to Center - Long Side 1.97 in, Overall Depth 2.68 in, Overall Length 17.76 in, Overall Width 2.68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Roll Pin for Vise (41035)
- DRILLCO 21/32, 3-FLAT S&D DRILL 1/2 in. SHANK -1000F (1000F142)
- VIKING Spiral Point Tap, 20mm-2.5mm, 3 Flutes (61644)
- WESTWARD Metric Plain Hex Key, 12 mm Tip Size, 8 7/32 in Long, 12 mm Short (54TU85)
- DE-STA-CO Straight Line Action Clamp, 5800 lb Cap (5150-B)
- DE-STA-CO Manual Toggle Clamp, Straight Line, 600lb. (603-MR)
- DE-STA-CO Clamp (603-M)
- DE-STA-CO Toggle Clamp, Flanged Base, w/Lever, 2500 (630-R)
- DE-STA-CO Toggle Clamp, Flanged Base, SS, 840 Lbs (603-SS)
- DE-STA-CO Toggle Clamp, Flanged Base, w/Lever, 600 (603-R)
- DE-STA-CO Toggle Clamp, Flanged Base, 560 Lbs, 1.59 (6015-M)
- De-Sta-Co Straight Line Clamps