Shop All Cylinder Position Sensors
De-Sta-Co
Electric Parallel Gripper
Mfr # DPE-400-20-OD-P
Zoro # G1147590
product price: $6,613.99
/ea
Free Shipping & Returns
$6,613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Electric Parallel Gripper
- Peak DC Current Rating 2 A
- Series DPE
- Maximum Finger Length 4 7/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPE-400-20-OD-P
- Zoro # G1147590
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Maximum Finger Length | 4 7/8 in |
Overall Length | 5 1/8 in |
Overall Width | 2 3/8 in |
Overall Height | 5 in |
Details
Item | Electric Parallel Gripper |
Product Type | Electric Parallel Gripper |
Peak DC Current Rating | 2 A |
Series | DPE |
System of Measurement | Inch |
Power Requirements @ 100% Duty Cycle | 10 W |
Total Grip Force | 200 lbf |
IP Rating | IP50 |
Repeatability | +/-0.001 in |
Continuous DC Current Rating | 0.4 A |
Input Voltage | 24V DC |
Accuracy | +/-0.002 in |
Weight | 5.56 lb |
Spring Assist | Non-Spring Assist |
Operation Type | Synchronous |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 131 Degrees F |
Maximum Actuation Time | 0.8 sec |
Maximum Number of Cycles | 3,000,000 |
Description
Electric Parallel Gripper, Series DPE, Overall Length 5 1/8 in, Overall Width 2 3/8 in, Overall Height 5 in, Input Voltage 24V DC, Operation Type Synchronous, Peak DC Current Rating 2 A, Continuous DC Current Rating 0.4 A, Power Requirements @ 100 Percent Duty Cycle 10 W, Maximum Operating Temperature 131 Degrees F, Repeatability +/-0.001 in, Total Grip Force 200 lbf, Maximum Number of Cycles 3,000,000, Maximum Actuation Time 0.8 sec, Accuracy +/-0.002 in, Spring Assist Non-Spring Assist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, Crimp, Female JIC, Straight, 1/2 (10643-8-8)
- RECTORSEAL Anti Sieze Compound, Copper Rich, 8 oz. (72851)
- DAYTON 5VX900 Cogged V-Belt, 90" Outside Length, 5/8" Top Width, 1 Ribs (2L440)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-50-43)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- FESTO Proximity Sensor SIEF-M8NB-NS-S-L (SIEF-M8NB-NS-S-L)
- FESTO Pressure Transmitter SPTE-V1R-Q4-V-2.5K (SPTE-V1R-Q4-V-2.5K)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5114)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PSAPC)
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-M8 (SDE5-D10-O-Q6E-P-M8)
- De-Sta-Co Cylinder Position Sensors