Shop All Cylinder Position Sensors
De-Sta-Co
Electric Parallel Gripper
Mfr # DPE-400-20-ID-P
Zoro # G1147618
product price: $6,613.99
/ea
Free Shipping & Returns
$6,613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Electric Parallel Gripper
- Overall Width 2 3/8 in
- Operation Type Synchronous
- Continuous DC Current Rating 0.4 A
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPE-400-20-ID-P
- Zoro # G1147618
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Width | 2 3/8 in |
Overall Height | 5 in |
Overall Length | 5 1/8 in |
Maximum Finger Length | 4 7/8 in |
Details
Item | Electric Parallel Gripper |
Product Type | Electric Parallel Gripper |
Operation Type | Synchronous |
Continuous DC Current Rating | 0.4 A |
Input Voltage | 24V DC |
Maximum Operating Temperature | 131 Degrees F |
Maximum Actuation Time | 0.8 sec |
Accuracy | +/-0.002 in |
System of Measurement | Inch |
Spring Assist | Non-Spring Assist |
Series | DPE |
Repeatability | +/-0.001 in |
Weight | 5.56 lb |
Total Grip Force | 200 lbf |
Power Requirements @ 100% Duty Cycle | 10 W |
IP Rating | IP50 |
Minimum Operating Temperature | 32 Degrees F |
Peak DC Current Rating | 2 A |
Maximum Number of Cycles | 3,000,000 |
Description
Electric Parallel Gripper, Series DPE, Overall Length 5 1/8 in, Overall Width 2 3/8 in, Overall Height 5 in, Input Voltage 24V DC, Operation Type Synchronous, Peak DC Current Rating 2 A, Continuous DC Current Rating 0.4 A, Power Requirements @ 100 Percent Duty Cycle 10 W, Maximum Operating Temperature 131 Degrees F, Repeatability +/-0.001 in, Total Grip Force 200 lbf, Maximum Number of Cycles 3,000,000, Maximum Actuation Time 0.8 sec, Accuracy +/-0.002 in, Spring Assist Non-Spring Assist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR Linear Actuator, 12VDC, 100 lb., 2 In (M1-D012-0100-A02-LN)
- THOMSON Double Seal, ID 1.000 In, OD 1.567 In (OPNS1000)
- INGERSOLL-RAND Drive Belt, Ingersoll Rand (22108427)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/8 (4738-4-6B)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- FESTO Proximity Sensor SIEN-M8NB-PS-S-L (SIEN-M8NB-PS-S-L)
- FESTO Amplifier Actuator VE-5 (VE-5)
- FESTO Pressure Switch PEV-1/4-B-OD (PEV-1/4-B-OD)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PASAPC)
- FESTO Proximity Sensor SIEN-M8B-NS-K-L (SIEN-M8B-NS-K-L)
- De-Sta-Co Cylinder Position Sensors