Shop All Cylinder Position Sensors
De-Sta-Co
Electric Parallel Gripper
Mfr # DPE-400-20-ID-N
Zoro # G1147627
product price: $7,703.99
/ea
Free Shipping & Returns
$7,703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Electric Parallel Gripper
- Minimum Operating Temperature 32 Degrees F
- Input Voltage 24V DC
- Series DPE
- Continuous DC Current Rating 0.4 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPE-400-20-ID-N
- Zoro # G1147627
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Width | 2 3/8 in |
Overall Length | 5 1/8 in |
Maximum Finger Length | 4 7/8 in |
Overall Height | 5 in |
Details
Item | Electric Parallel Gripper |
Product Type | Electric Parallel Gripper |
Minimum Operating Temperature | 32 Degrees F |
Input Voltage | 24V DC |
Series | DPE |
Continuous DC Current Rating | 0.4 A |
Operation Type | Synchronous |
Maximum Operating Temperature | 131 Degrees F |
IP Rating | IP50 |
Accuracy | +/-0.002 in |
Power Requirements @ 100% Duty Cycle | 10 W |
Maximum Number of Cycles | 3,000,000 |
Repeatability | +/-0.001 in |
Spring Assist | Non-Spring Assist |
Peak DC Current Rating | 2 A |
System of Measurement | Inch |
Weight | 5.56 lb |
Maximum Actuation Time | 0.8 sec |
Total Grip Force | 200 lbf |
Description
Electric Parallel Gripper, Series DPE, Overall Length 5 1/8 in, Overall Width 2 3/8 in, Overall Height 5 in, Input Voltage 24V DC, Operation Type Synchronous, Peak DC Current Rating 2 A, Continuous DC Current Rating 0.4 A, Power Requirements @ 100 Percent Duty Cycle 10 W, Maximum Operating Temperature 131 Degrees F, Repeatability +/-0.001 in, Total Grip Force 200 lbf, Maximum Number of Cycles 3,000,000, Maximum Actuation Time 0.8 sec, Accuracy +/-0.002 in, Spring Assist Non-Spring Assist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Standard Safety Clip (AC1)
- NTN Radial Ball Bearing, Shielded, 35mm Bore (6207ZZC3/L627)
- D&D Timing Belt, H, 1.5 x 30in PL, T60 (300H150)
- COXREELS Hose Reel, Hand Crank, 3/4 in (F)NPT, 100ft (117-5-100-SS)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- FESTO Connecting Cable NEBU-M8G4-K-5-LE4 (NEBU-M8G4-K-5-LE4)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5114)
- SPEEDAIRE Position Sensor, Any Size Bore dia. (56JD45)
- SMC Rotary Table, 190 deg, Size 50 (MSQB50R)
- FESTO Pressure Amplifier VL-3-4-H-20 (VL-3-4-H-20)
- De-Sta-Co Pneumatic System Components