Shop All Cylinder Position Sensors
De-Sta-Co
Electric Parallel Gripper
Mfr # DPE-400-10-OD-N
Zoro # G1147645
product price: $7,274.99
/ea
Free Shipping & Returns
$7,274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Electric Parallel Gripper
- Power Requirements @ 100% Duty Cycle 10 W
- Overall Length 5 1/8 in
- Accuracy +/-0.002 in
- Maximum Number of Cycles 3,000,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPE-400-10-OD-N
- Zoro # G1147645
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Length | 5 1/8 in |
Overall Height | 5 in |
Maximum Finger Length | 4 7/8 in |
Overall Width | 2 3/8 in |
Details
Item | Electric Parallel Gripper |
Product Type | Electric Parallel Gripper |
Power Requirements @ 100% Duty Cycle | 10 W |
Accuracy | +/-0.002 in |
Maximum Number of Cycles | 3,000,000 |
Weight | 5.56 lb |
Series | DPE |
Input Voltage | 24V DC |
Maximum Actuation Time | 0.8 sec |
Total Grip Force | 300 lbf |
Operation Type | Synchronous |
Spring Assist | Non-Spring Assist |
Peak DC Current Rating | 2 A |
Continuous DC Current Rating | 0.4 A |
Minimum Operating Temperature | 32 Degrees F |
Repeatability | +/-0.001 in |
IP Rating | IP50 |
System of Measurement | Inch |
Maximum Operating Temperature | 131 Degrees F |
Description
Electric Parallel Gripper, Series DPE, Overall Length 5 1/8 in, Overall Width 2 3/8 in, Overall Height 5 in, Input Voltage 24V DC, Operation Type Synchronous, Peak DC Current Rating 2 A, Continuous DC Current Rating 0.4 A, Power Requirements @ 100 Percent Duty Cycle 10 W, Maximum Operating Temperature 131 Degrees F, Repeatability +/-0.001 in, Total Grip Force 300 lbf, Maximum Number of Cycles 3,000,000, Maximum Actuation Time 0.8 sec, Accuracy +/-0.002 in, Spring Assist Non-Spring Assist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Manifold Block PRS-ME-1/8-8 (PRS-ME-1/8-8)
- MIDWEST FASTENER 3/8" ID x 3/4" Heavy Machine Bushings 2PK (931126)
- OETIKER Hose Clamp, SS, Nom.Size. 19/32 In., PK100 (15100008-100)
- CONRADER Check Valve, 0 to 30 CFM, 3/4" (F)NPT (CTB3434)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- FESTO Vacuum Switch VPEV-W-KL-LED-GH (VPEV-W-KL-LED-GH)
- SMC Inline Reed 2 Wire Band, 24VDC, 100VAC (D-C73)
- SMC Mini Air Actuator, 4mm Bore, 20mm Stroke (CJ1B4-20SU4)
- FESTO Diffuse Sensor SOOE-BS-R-PNLK-T (SOOE-BS-R-PNLK-T)
- SMC Reed DIN Tie Rod, 24VDC, 200VAC, 0.5m (D-A54)
- De-Sta-Co Cylinder Position Sensors