Shop All Cylinder Position Sensors
De-Sta-Co
Electric Parallel Gripper
Mfr # DPE-400-10-ID-P
Zoro # G1147651
Free Shipping & Returns
$6,613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Electric Parallel Gripper
- Overall Height 5 in
- Accuracy +/-0.002 in
- Series DPE
- Input Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # DPE-400-10-ID-P
- Zoro # G1147651
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Height | 5 in |
Overall Width | 2 3/8 in |
Maximum Finger Length | 4 7/8 in |
Overall Length | 5 1/8 in |
Details
Item | Electric Parallel Gripper |
Product Type | Electric Parallel Gripper |
Accuracy | +/-0.002 in |
Series | DPE |
Input Voltage | 24V DC |
Operation Type | Synchronous |
Peak DC Current Rating | 2 A |
Maximum Number of Cycles | 3,000,000 |
Maximum Operating Temperature | 131 Degrees F |
Total Grip Force | 300 lbf |
Minimum Operating Temperature | 32 Degrees F |
Repeatability | +/-0.001 in |
Power Requirements @ 100% Duty Cycle | 10 W |
Continuous DC Current Rating | 0.4 A |
Weight | 5.56 lb |
IP Rating | IP50 |
Spring Assist | Non-Spring Assist |
Maximum Actuation Time | 0.8 sec |
System of Measurement | Inch |
Description
Electric Parallel Gripper, Series DPE, Overall Length 5 1/8 in, Overall Width 2 3/8 in, Overall Height 5 in, Input Voltage 24V DC, Operation Type Synchronous, Peak DC Current Rating 2 A, Continuous DC Current Rating 0.4 A, Power Requirements @ 100 Percent Duty Cycle 10 W, Maximum Operating Temperature 131 Degrees F, Repeatability +/-0.001 in, Total Grip Force 300 lbf, Maximum Number of Cycles 3,000,000, Maximum Actuation Time 0.8 sec, Accuracy +/-0.002 in, Spring Assist Non-Spring Assist
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Prssre Compnstn Flw Cntrl Vlve, 0-16 GPM (252570)
- COILHOSE PNEUMATICS Regulator 0-200PSI 3/4" (CO 8806H)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- UNITED MARKETING Battery Operated Siphon Pump (10810)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- FESTO Pressure Switch SPBA-P2R-G18-W-M12-0, 25X (SPBA-P2R-G18-W-M12-0,25X)
- FESTO Proximity Sensor SIEH-M12B-PS-S-L-CR (SIEH-M12B-PS-S-L-CR)
- FESTO Proximity Sensor SIEN-M8B-PS-S-L (SIEN-M8B-PS-S-L)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 200-10 CI 1/4 NPT (OS))
- FESTO Vacuum Switch VPEV-1/8 (VPEV-1/8)
- De-Sta-Co Pneumatic System Components