Shop All Cylinder Position Sensors
De-Sta-Co
Electric Parallel Gripper
Mfr # DPE-400-10-ID-N
Zoro # G1147660
Free Shipping & Returns
$6,613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Electric Parallel Gripper
- IP Rating IP50
- Maximum Operating Temperature 131 Degrees F
- Continuous DC Current Rating 0.4 A
- Overall Width 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # DPE-400-10-ID-N
- Zoro # G1147660
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Width | 2 3/8 in |
Maximum Finger Length | 4 7/8 in |
Overall Length | 5 1/8 in |
Overall Height | 5 in |
Details
Item | Electric Parallel Gripper |
Product Type | Electric Parallel Gripper |
IP Rating | IP50 |
Maximum Operating Temperature | 131 Degrees F |
Continuous DC Current Rating | 0.4 A |
Maximum Number of Cycles | 3,000,000 |
Repeatability | +/-0.001 in |
Power Requirements @ 100% Duty Cycle | 10 W |
Operation Type | Synchronous |
Minimum Operating Temperature | 32 Degrees F |
Peak DC Current Rating | 2 A |
Input Voltage | 24V DC |
Series | DPE |
Accuracy | +/-0.002 in |
Weight | 5.56 lb |
Total Grip Force | 300 lbf |
System of Measurement | Inch |
Spring Assist | Non-Spring Assist |
Maximum Actuation Time | 0.8 sec |
Description
Electric Parallel Gripper, Series DPE, Overall Length 5 1/8 in, Overall Width 2 3/8 in, Overall Height 5 in, Input Voltage 24V DC, Operation Type Synchronous, Peak DC Current Rating 2 A, Continuous DC Current Rating 0.4 A, Power Requirements @ 100 Percent Duty Cycle 10 W, Maximum Operating Temperature 131 Degrees F, Repeatability +/-0.001 in, Total Grip Force 300 lbf, Maximum Number of Cycles 3,000,000, Maximum Actuation Time 0.8 sec, Accuracy +/-0.002 in, Spring Assist Non-Spring Assist
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Hydraulic Motor, 4.5 cu in/rev, 2 Bolt (101-1026)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (10FFP75UN)
- REELCRAFT Hose Reel, 3/4in. dia., 100 ft., 3000 psi (CA33112 M)
- DUROMAX 4 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0450D)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- SMC Reed 2 Wire Direct, 24VDC, 100VAC, LED, 0.5m (D-Z73)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5140)
- CANFIELD CONNECTOR Electric Reed, PNP, 4mm, Groove M8, Pigtail (9C10-000-331)
- FESTO Amplifier Actuator VE-5 (VE-5)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0100)
- De-Sta-Co Cylinder Position Sensors