Shop All Vise and Clamp Parts
De-Sta-Co
Electric Con.Kit, Rhc-4-R, 24 Pin Mil Spec
Mfr # OHCC-021
Zoro # G3229226
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory Type Electric Con.Kit,Rhc-4-R,24 Pin Mil Spec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # OHCC-021
- Zoro # G3229226
- Country of Origin United States
- Category Vise and Clamp Parts
Details
Item | Electric Con.Kit,Rhc-4-R,24 Pin Mil Spec |
Accessory Type | Electric Con.Kit,Rhc-4-R,24 Pin Mil Spec |
Description
Electric Con.Kit,Rhc-4-R,24 Pin Mil Spec, Accessory Type Electric Con.Kit,Rhc-4-R,24 Pin Mil Spec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACP100 Grade, Carbide (AXMT123504PEERH-ACP100)
- MILWAUKEE TOOL Drum with Anchor Cable for M18 Drum Machine (47-53-2817)
- FISKARS Axe, Splitting, Forged Steel, 36 in. (375841-1001)
- MILWAUKEE TOOL Milwaukee® M18™ SAWZALL® Reciprocating Saw (Bare Tool) (2621-20)
- DE-STA-CO Sensor, Hall, 4Mm, Profile, Pnp, Qd (OHSP-017)
- DE-STA-CO Switch 810169 (810169)
- WILTON Replacement Vise Jaw, Copper, 8 in, PR (404-8)
- KIPP Vernier Scale Holes, Vertical L=40 15X2, Aluminum Black Anodized, Zero Point Top, Scale Right (K0757.1101)
- WILTON Replacement Vise Jaw, Copper, 3-1/2 in, Pr (404-3.5)
- KIPP Clamping Joint Size:1, D=6 Steel, Comp:Aluminum D1=6 (K0136.0606)
- KIPP Tether Cable Form:C With Loop L=200, Stainless Steel, Comp:Aluminum (K0367.2200)
- De-Sta-Co Vise and Clamp Parts