Shop All Vise and Clamp Parts
De-Sta-Co
Electric Con.Kit, Rhc-3-T, 19 Pin Mil Spec
Mfr # OHCC-006
Zoro # G3229156
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Electric Con.Kit,Rhc-3-T,19 Pin Mil Spec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # OHCC-006
- Zoro # G3229156
- Country of Origin United States
- Category Vise and Clamp Parts
Details
Item | Electric Con.Kit,Rhc-3-T,19 Pin Mil Spec |
Accessory Type | Electric Con.Kit,Rhc-3-T,19 Pin Mil Spec |
Description
Electric Con.Kit,Rhc-3-T,19 Pin Mil Spec, Accessory Type Electric Con.Kit,Rhc-3-T,19 Pin Mil Spec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1610" (953CO20SS)
- PROTO 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (J5018MH)
- LENOX Hole Saw (LXAH3412)
- KODIAK CUTTING TOOLS 1/2 3 Flute Carbide Endmill 45 Deg. ZRN Coated w/Corner Radius (5450775)
- DE-STA-CO Sensor, Hall, 4Mm, Profile, Pnp, Qd (OHSP-017)
- DE-STA-CO Switch 810169 (810169)
- WILTON Serrated Jaw Inserts for Stock No.63247 (2900300)
- KIPP Clamping Joint Size:1, D=6 Steel, Comp:Aluminum D1=6 (K0136.0606)
- WALTER Walter - Clamping screws general (FS1457)
- HHIP 1/2" Shank Knee Feed Adapter For Power Drill (3129-0015)
- PANAVISE Vacuum Base Repair Kit, Vise, Rubber-Steel (380-RK)
- De-Sta-Co Vise and Clamp Parts