Shop All Vise and Clamp Parts
De-Sta-Co
Electric Con.Kit, Rhc-2And3-T, 25 Pin D-Su
Mfr # OHCC-004
Zoro # G3229138
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Electric Con.Kit,Rhc-2And3-T,25 Pin D-Su
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # OHCC-004
- Zoro # G3229138
- Country of Origin United States
- Category Vise and Clamp Parts
Details
Item | Electric Con.Kit,Rhc-2And3-T,25 Pin D-Su |
Accessory Type | Electric Con.Kit,Rhc-2And3-T,25 Pin D-Su |
Description
Electric Con.Kit,Rhc-2And3-T,25 Pin D-Su, Accessory Type Electric Con.Kit,Rhc-2And3-T,25 Pin D-Su
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 2-1/2" F-Series Tubular Wood Scraper, 4-Edge (F42)
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (1UKF4)
- KODIAK CUTTING TOOLS 3/4-14 Taper Pipe Tap NPT TIN Coated (5533539)
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel (29705D2B123685)
- DE-STA-CO Switch 810169 (810169)
- DE-STA-CO Sensor, Hall, 4Mm, Profile, Pnp, Qd (OHSP-017)
- PANAVISE Repl Jaw Pad, Bench Vise, Neoprene, Deluxe (346)
- JPW INDUSTRIES Mounting Bracket For All Terrain Vise (10300)
- DAYTON 4" Vise Jaws for 4CPF7 (4CPG5)
- BESSEY Bearing Heater Accessory, Raising (BCRB)
- HOLEX Front Jaw Vee Block, Type: 150 (362180 150)
- De-Sta-Co Machine Tool Parts