Shop All Vise and Clamp Parts
De-Sta-Co
Electric Con.Kit, Rhc-1-T, 26 Pin D-Sub
Mfr # OHCC-002
Zoro # G3229110
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Electric Con.Kit,Rhc-1-T,26 Pin D-Sub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # OHCC-002
- Zoro # G3229110
- Country of Origin United States
- Category Vise and Clamp Parts
Details
Item | Electric Con.Kit,Rhc-1-T,26 Pin D-Sub |
Accessory Type | Electric Con.Kit,Rhc-1-T,26 Pin D-Sub |
Description
Electric Con.Kit,Rhc-1-T,26 Pin D-Sub, Accessory Type Electric Con.Kit,Rhc-1-T,26 Pin D-Sub
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Spiral (C24284)
- CENTURY DRILL & TOOL 9" L x Metal Cutting Contractor Bi-Metal Recip Blade, 14Tx9 in (07914)
- STM AR8 Grade C2 Turning Style A Brazed Tool (141508)
- TEKTON 3/8 Inch Drive x 3 mm Long Hex Bit Socket (SHB13400)
- DE-STA-CO Sensor, Hall, 4Mm, Profile, Pnp, Qd (OHSP-017)
- DE-STA-CO Switch 810169 (810169)
- WILTON Serrated Jaw Inserts for Stock No.14500 (14500S41)
- HOLEX Front Jaw Serrated, Type: 150 (362179 150)
- PANAVISE Circuit Board Cross Bar, Steel, 18 in (318-18)
- PANAVISE Positive Adjustable Stop, PanaPress, Zinc (570)
- WILTON Spindle Assembly, For Use With Classic 400 and 408 CClamp (1700190)
- De-Sta-Co Vise and Clamp Parts