Shop All Hydraulic Pump & Motor Mount Adapters
De-Sta-Co
Double Extrusion Mid Mount Assembly 60Mm
Mfr # BM1-60-DE-R08
Zoro # G0718125
product price: $2,152.99
/ea
Free Shipping & Returns
$2,152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # BM1-60-DE-R08
- Zoro # G0718125
- Country of Origin United States
- Category Hydraulic Pump & Motor Mount Adapters
Details
Item | Double Extrusion Mid Mount Assembly 60Mm |
Description
Double Extrusion Mid Mount Assembly 60Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Bowl Size - Air Treatment: 4.1 oz (C18-04-FKG0B)
- FESTO Standards-Based Cylinder DSBC-50-200-PPSA-N3 (DSBC-50-200-PPSA-N3)
- CHIEF Tie Rod Cylinder: 2" Bore, Seal Kit, 1.125" Rod Dia, 2500 PSI (203001)
- MAIN FILTER Hydraulic Filter, replaces JLG INDUSTRIES 2120210, Pressure Line, 10 micron, Outside-In (MF0060374)
- LDI INDUSTRIES Pump/Motor Adapter, SAE B, 182TC-256TC (1952)
- LDI INDUSTRIES Pump/Motor Adapter, SAE C, 324-405TC (1983)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1950)
- BAILEY Electric Motor Bracket: 5 3/4 in. Bolt Circles, 2-Bolt B Flange, 182-184 TC, 213-215 TC, 254-256 TC (202174)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 56C-145TC (6028)
- BAILEY HYDRAULICS Electric Motor Mounting Bracket: 2.828’’ Bolt Circles, 4-Bolt Flange (202192)
- BAILEY HYDRAULICS Foot Mount Brackets: 2-Bolt A Flange, 3 1/4’’ Frame, B: 4 3/16" (202197)
- De-Sta-Co Hydraulic System Components