Shop All Spray Gun Cups
De-Sta-Co
Dia Nitrile Multi-Bellows Cup - 1/8 30Mm
Mfr # VC-BM30N-18M
Zoro # G3140168
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Dia Nitrile Multi-Bellows Cup - 1/8 30Mm
- Maximum Operating Temperature 275 Degrees F
- Pad Color Black
- Port Size 1/8 in
- Port Type G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # VC-BM30N-18M
- Zoro # G3140168
- Country of Origin United States
- Category Spray Gun Cups
Dimensions
Port Size | 1/8 in |
Pad Diameter | 29.97 mm |
Pad Height | 10.67 mm |
Outside Diameter | 1 3/16 in |
Details
Item | Vacuum Pad Assembly |
Product Type | Dia Nitrile Multi-Bellows Cup - 1/8 30Mm |
Maximum Operating Temperature | 275 Degrees F |
Pad Color | Black |
Port Type | G |
Durometer | 50A |
Weight | 0.36 lb |
Pad Material | NBR |
Pad Type | Multi-Bellows |
Minimum Operating Temperature | -40 Degrees F |
Series | ARV Vacuum Gripper |
Description
Item Vacuum Pad Assembly, Durometer 50A, Maximum Operating Temperature 275 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Diameter 1 3/16 in, Pad Color Black, Pad Diameter 29.97 mm, Pad Height 10.67 mm, Pad Material NBR, Pad Type Multi-Bellows, Port Size 1/8 in, Port Type G, Series ARV Vacuum Gripper, Weight 0.36 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Traffic Zone Striping Paint, 5 gal., Yellow, Water-Based (2348300)
- SEM PRODUCTS HAZ SUPER SEM FLEX PINT (SE39728)
- PREMIER ROLLER KIT HOMEPRO 4"" (4-XK)
- RUST-OLEUM Acrylic Enamel Coating, Safety Blue, 5 gal (316538)
- 3M Spray Cup System Kit, 28 fl. oz. Capacity (26325)
- DEVILBISS Reusable Cup Frame, 9Oz, Pk2 (DPC-607)
- SHARPE MANUFACTURING CUP LID 10002000 3000 125CC (SH289816)
- TITAN GRAVITY FEED CUP SS 150ML (TL19903)
- BINKS Aluminum Pressure Cup, Screw Type Lid (80-295)
- ASTRO PNEUMATIC SPRAY GUN DETAIL TOUCH UP GUN W/CUP-1.4 (AOAS6S)
- ASET Pcg7Dm 700Ml Aluminum Cup (6033E)
- De-Sta-Co Spray Gun Cups