Shop All Hydraulic Industrial Cylinder Mounts
De-Sta-Co
Dia Dbd Mount - 4.0In Travel - 1.5I 42Mm
Mfr # CPI-DBD-42-400E-SCMC-150
Zoro # G3202398
product price: $2,449.99
/ea
Free Shipping & Returns
$2,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-DBD-42-400E-SCMC-150
- Zoro # G3202398
- Country of Origin United States
- Category Hydraulic Industrial Cylinder Mounts
Details
Item | Dia Dbd Mount - 4.0In Travel - 1.5I 42Mm |
Description
Dia Dbd Mount - 4.0In Travel - 1.5I 42Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 143" Outside Length, 1/2" Top Width, 1 Ribs (4LK1430)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- BESSEY Cross Bar, 3" For BC Bearing Heaters (BC 3)
- SPEEDAIRE Replacement Cartridge for PA-2/PAC-20 (PRC-40)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, yellow, 22mm, continuous or intermittent tone, 110...120V AC DC (XB5KS2G8)
- DADCO Gas Spring Hydraulic Shock Absorber (90.201.00750.038.TO)
- MILLER FLUID POWER Front/Rear Flange, Steel, 1 1/2 In Bore (1A329A)
- De-Sta-Co Hydraulic System Components