Shop All Toggle & Latch Clamps
De-Sta-Co
De-Sta-Co 334R Latch Clamp
Mfr # 334-R
Zoro # G0906048
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Includes Latch Plate
- Application Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels
- Overall Width 1.56 in
- Overall Length 4.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 334-R
- Zoro # G0906048
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Width | 1.56 in |
Overall Length | 4.1 in |
Height Under Arm | 0.35 in |
Arm Length | 2.15 in |
Overall Depth | 3.71 in |
Fastener Thread Size | 1/4 in |
Description
De-Sta-Co 334R Latch Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Includes Locking Handle Yes, Holding Capacity - Maximum 1,000 lbf, Hook Adjustment - Maximum 0.76 in, Drawing Movement Without Thumb Control 2.04 in, Includes Latch Plate Yes, Requires Articulation No, Hook Type Vertical U, Application Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels, Arm Length 2.15 in, Body Material Steel, Clamping Force 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 8-32X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AEX30)
- DANTONA Power Tool Battery, TOOL-411LI-15 (TOOL-411LI-15)
- GEARWRENCH 3/4" to 2" Adjustable Pin Black Oxide Spanner Wrench 1/8" Pin (81860)
- ZORO SELECT Squeezer Die, 1/2 Dia, 3/16, Flat Head (SQ-3-17)
- DE-STA-CO Latch Clamp, Vertical, 500 Lbs, 1.91 In (324)
- DE-STA-CO Vertical Hold Down Clamp, 375 lb. Cap. (317-U)
- DE-STA-CO Toggle Clamp, Vert Hold, 200 Lb, H 4.33 (202-U)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (225-UF)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 7.17 (2007-U)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 1300 lb (5310-R)
- DE-STA-CO Vertical Hold Down Clamp, 750 lb Cap (5905-B)
- De-Sta-Co Toggle & Latch Clamps