Shop All Hydraulic Industrial Cylinder Mounts
De-Sta-Co
Dbd Mount - 8.0In Scm - Heavy Duty 42Mm
Mfr # CPI-DBD-42-SCMB-800E-HD
Zoro # G3202617
product price: $3,727.99
/ea
Free Shipping & Returns
$3,727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-DBD-42-SCMB-800E-HD
- Zoro # G3202617
- Country of Origin United States
- Category Hydraulic Industrial Cylinder Mounts
Details
Item | Dbd Mount - 8.0In Scm - Heavy Duty 42Mm |
Description
Dbd Mount - 8.0In Scm - Heavy Duty 42Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLON AC Gearmotor, 6.3 rpm, Open, 115V (ZEM-6006-1M)
- NORD Speed Reducer, Right Angle, 140TC, 40:1 (SK1SI63Y-140TC-40:1)
- POWERDRIVE QD Bushing, SDS, 1-5/8" Bore (SDS-1-5/8)
- SMC Valve, 3000 Size, 5 Prt, 2 Position, 24VDC (SY3140-5LOZ)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, yellow, 22mm, continuous or intermittent tone, 110...120V AC DC (XB5KS2G8)
- DADCO Gas Spring Hydraulic Shock Absorber (90.201.00750.038.TO)
- MILLER FLUID POWER Front/Rear Flange, Steel, 1 1/2 In Bore (1A329A)
- De-Sta-Co Hydraulic Industrial Cylinder Mounts