Shop All Spray Gun Cups
De-Sta-Co
Cup Tc 3.5In. Sftywire B-Mt Blk
Mfr # CPI-35TC-B-60-SW
Zoro # G1544350
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-35TC-B-60-SW
- Zoro # G1544350
- Country of Origin United States
- Category Spray Gun Cups
Details
Item | Cup Tc 3.5In. Sftywire B-Mt Blk |
Description
Vacuum Pad Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun, 3600 psi, Tip 0.015In. (288430)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, Red-Orange (2558838)
- TESTORS Gloss Green Enamel (TES1124TT)
- MINWAX Fst-Dryig Poly Gls 0.5Pt (23000)
- DEVILBISS Reusable Cup Frame, 9Oz, Pk2 (DPC-607)
- MILWAUKEE SPRAYER Filler Cap Assembly (P118)
- INTERTOOL Mini Paint Gun Cup, 125 cc Plastic (PT08-1900)
- BINKS Aluminum Pressure Cup, Screw Type Lid (80-295)
- DEVILBISS DeKups Adaer for SATA QCC Full Size (803850)
- ASTRO PNEUMATIC SPRAY GUN DETAIL TOUCH UP GUN W/CUP-1.4 (AOAS6S)
- DEVILBISS Reusable Cup Frame, 24Oz, PK2 (DPC-606)
- De-Sta-Co Paint Spray Guns