Shop All Spray Gun Cups
De-Sta-Co
Cup Ff 4In. C-Mt Red
Mfr # CPI-40FF-C-45
Zoro # G1544201
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-40FF-C-45
- Zoro # G1544201
- Country of Origin United States
- Category Spray Gun Cups
Details
Item | Cup Ff 4In. C-Mt Red |
Description
Vacuum Pad Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Spray Paint, Kubota Orange, High-Gloss, 12 oz (K01954008)
- GENERAL FINISHES 1 Qt Clear Glaze Effects Water-Based Translucent Color (QTCB)
- PREMIER 9" Paint Roller Cover, 3/4" Nap, Polyester/Knit (947)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (RR925-9)
- 3M Spray Cup System Kit, 6.8 fl oz. Capacity (26314)
- DEVILBISS Tgs-503 8Oz Polyethly Cup and Lid Assembly (DV120038)
- 3M Spray Gun Cup, 28 fl. oz. Capacity, PK2 (26023)
- BINKS Pressure Spray Gun Cup, 2 qt. (80-651)
- 3M 3M PPS Kit, 16000, Standard, PPS Bonus Pack Promotion (7010029840)
- DEVILBISS Dekups Reusable Sleeve & Lid 34 Oz (802973)
- 3M Spray Cup System Kit, 13.5 fl. oz. (26170)
- De-Sta-Co Spray Gun Cups