Shop All Spray Gun Cups
De-Sta-Co
Cup Ff 4In. B-Mt Red
Mfr # CPI-40FF-B-45
Zoro # G1544229
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-40FF-B-45
- Zoro # G1544229
- Country of Origin United States
- Category Spray Gun Cups
Details
Item | Cup Ff 4In. B-Mt Red |
Description
Vacuum Pad Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Shearling (RR631-9)
- RUST-OLEUM Epoxy Paint, White, Gloss, 5 gal, 125 to 225 sq ft/gal (9192300)
- RUST-OLEUM Spray Paint, Dusty Pink, Gloss, 12 oz (202216)
- KRYLON INDUSTRIAL Spray Paint, Khaki Beige, Gloss, 12 oz (K02504A07)
- DEVILBISS Pressure Cup, Stainless Steel (KB-545-SS)
- LIGHTHOUSE 1 qt. Replacement Cup (LI374457)
- DEVILBISS Reusable Cup Frame, 9Oz, Pk2 (DPC-607)
- DEVILBISS AUTOMOTIVE REFINISHING DPC-606 REUSEABL SLV & LID 24oz (BX OF2) (DV802759)
- ASET Lid Plastic 1 Liter Cup (94008321)
- 3M Spray Cup System Kit, 13.5 fl oz Capacity (26112)
- 3M Spray Gun Cup, 6.8 fl. oz. Capacity, PK2 (26115)
- De-Sta-Co Paint Spray Guns