Shop All Spray Gun Cups
De-Sta-Co
Cup Ff 3In. X 6In. B-Mt Red
Mfr # CPI-36FF-B-45
Zoro # G1544630
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-36FF-B-45
- Zoro # G1544630
- Country of Origin United States
- Category Spray Gun Cups
Details
Item | Cup Ff 3In. X 6In. B-Mt Red |
Description
Vacuum Pad Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Primer, Flat, Gray, 12 oz, Exterior (334017)
- HANDY HANDY PAINT CUP (1500-CC)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Utility White, Solvent -Based (A03900007)
- WOOSTER 5 Gal Acme Bucket Grid Screen (0F00110000)
- LIGHTHOUSE 1 qt. Replacement Cup (LI374457)
- INTERTOOL Mini Paint Gun Cup, 125 cc Plastic (PT08-1900)
- DEVILBISS Dekups Reusable Sleeve & Lid 34 Oz (802973)
- SPEEDAIRE Cup and Paint, 1000mL, Clamp (48PX89)
- 3M Spray Gun Cup, 6.8 fl. oz. Capacity, PK2 (26115)
- PRO-TEK SPRAY EQUIPMENT 600 ML. ALUMINUM GRAVITY CUP (8860)
- 3M Spray Cup System Kit, 28 fl. oz. Capacity (26325)
- De-Sta-Co Paint Spray Guns