Shop All Spray Gun Cups
De-Sta-Co
Cup Ff 3In X 6In B-Mt Blue
Mfr # CPI-36FF-B-30
Zoro # G3139151
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-36FF-B-30
- Zoro # G3139151
- Country of Origin United States
- Category Spray Gun Cups
Details
Item | Cup Ff 3In X 6In B-Mt Blue |
Description
Vacuum Pad Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, 0.010" Tip Size (FFLP210)
- PRO SOLUTIONS Mini-Roller Cover, PK 12 (41426)
- VHT Paintable Rubberized, Black, 16 Ounce Aerosol Can, Single (UC101)
- GRACO SG 3 Metal Airless Spray Gun w/RAC IV (243012)
- DEVILBISS Dekups Reusable Sleeve & Lid 9 Oz (802972)
- DEVILBISS Tgs-503 8Oz Polyethly Cup and Lid Assembly (DV120038)
- 3M Spray Cup System Kit, 22 fl. oz., Includes: (200) Micron Filter, Lid, Liners, Sealing Plugs (26710)
- 3M Spray Gun Cup, 28 fl. oz. Capacity, PK2 (26023)
- GL ENTERPRISES Mixing Cup, 100PK (908)
- ASET Lid Plastic 1 Liter Cup (94008321)
- 3M Spray Cup System Kit, 13.5 fl oz Capacity (7100134646)
- De-Sta-Co Spray Gun Cups