Shop All Spray Gun Cups
De-Sta-Co
Cup Ff 2In. C-Mt Red
Mfr # CPI-20FF-C-45
Zoro # G1551560
$53.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # CPI-20FF-C-45
- Zoro # G1551560
- Country of Origin United States
- Category Spray Gun Cups
Details
Item | Cup Ff 2In. C-Mt Red |
Description
Vacuum Pad Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Shark Skin Anti-Slip Paint Additive, 1 lb (SHARKPK)
- GRACO Airless Spray Gun Tip, 0.010" Tip Size (FFLP510)
- WARNER 15‐in‐1 Painters Tool, .080" (10309)
- WEILER 1/2" Vortec Pro Chip & Oil Brush, 1-3/4" Trim Len, Wood Handle (40177)
- 3M Spray Cup System Kit, 3 fl. oz. Capacity (26328)
- ASET Pcg7Dm 700Ml Aluminum Cup (6033E)
- 3M Spray Cup System Kit, 3 fl. oz. Capacity (26028)
- BINKS Aluminum Pressure Cup, Clamp Type Lid (80-600)
- DEVILBISS Tekna 900 Cc Alum. Cup (702576)
- 3M Spray Cup System Kit, 13.5 fl. oz. (26170)
- DEVILBISS Startingline By Devilbiss 600Cc Cup/Push-In Lid (803610)
- De-Sta-Co Paint Spray Guns