Shop All Spray Gun Cups
De-Sta-Co
Cup Dd 4In. B-Mt Red
Mfr # CPI-40DD-B-45
Zoro # G1544247
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-40DD-B-45
- Zoro # G1544247
- Country of Origin United States
- Category Spray Gun Cups
Details
Item | Cup Dd 4In. B-Mt Red |
Description
Vacuum Pad Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (1843)
- HTI Gloss, Black, 12 oz (HT 1803)
- VARATHANE Ultimate Gloss Clear Oil-Based Polyurethane 1 qt (9041H)
- SAFETYSTEPTD Paint Roller Frame, Roller, Steel Handle, 7-1/2" Rollers (SSTDPBROLLER)
- 3M Spray Gun Cup, 22 fl. oz. Capacity, PK2 (26001)
- BINKS Aluminum Pressure Cup, Clamp Type Lid (80-600)
- A E S INDUSTRIES CUP ASSEMBLY 2 QUART (AD508-2)
- MILWAUKEE SPRAYER Filler Cap Gasket (P120)
- 3M Spray Cup System Kit, 22 fl. oz. Capacity (26301)
- DEVILBISS Tekna 900 Cc Alum. Cup (702576)
- ASTRO PNEUMATIC PLSTC CUP 600ML F/EUROHE & EUROHV SERIES (AOEUROCUP)
- De-Sta-Co Paint Spray Guns