Shop All Hydraulic Industrial Cylinder Mounts
De-Sta-Co
Cup Dbl Blank Det 4In.X 18Mm Prox Blk
Mfr # CPI-40AC-1810-60
Zoro # G3202258
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-40AC-1810-60
- Zoro # G3202258
- Country of Origin United States
- Category Hydraulic Industrial Cylinder Mounts
Details
Item | Cup Dbl Blank Det 4In.X 18Mm Prox Blk |
Description
Cup Dbl Blank Det 4In.X 18Mm Prox Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLYKOTE O-Ring Grease, Tube, 5.3 oz (4118446)
- JET-LUBE Nonconductive Grease, 5.3 Oz. (32460)
- PARKER Filter Element, 10 Micron, 15 GPM, 150 PSI (932612Q)
- CONTINENTAL CONTITECH 5VX660 Cogged V-Belt, 66" Outside Length, 5/8" Top Width, 1 Ribs (5VX660)
- DADCO Gas Spring Hydraulic Shock Absorber (90.201.00750.038.TO)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, yellow, 22mm, continuous or intermittent tone, 110...120V AC DC (XB5KS2G8)
- MILLER FLUID POWER Front/Rear Flange, Steel, 1 1/2 In Bore (1A329A)
- De-Sta-Co Hydraulic Industrial Cylinder Mounts