Shop All Spray Gun Cups
De-Sta-Co
Cup Bel 5In. C-Mt Red
Mfr # CPI-50AC-C-45
Zoro # G3139431
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # CPI-50AC-C-45
- Zoro # G3139431
- Country of Origin United States
- Category Spray Gun Cups
Details
Item | Cup Bel 5In. C-Mt Red |
Description
Vacuum Pad Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTANA HARDCORE Black, Gloss, 11 oz (EX014H9011)
- PENOFIN Transparent Natural Oil-Based Penetrating Hardwood Stain 1 gal (F3XHWGA)
- MONARCH Drop Cloths 6 x 9 (8 oz) ( 1 Each) (DROP-6X9-8)
- COLORMAXX Spray Paint, Gloss, White, 12 oz (K05545007)
- ASTRO PNEUMATIC PLSTC CUP 600ML F/EUROHE & EUROHV SERIES (AOEUROCUP)
- ASET Pcg7Dm 700Ml Aluminum Cup (6033E)
- 3M Spray Cup System Kit, 28 fl. oz. Capacity (26325)
- 3M Spray Cup System Kit, 13.5 fl oz Capacity (7100134646)
- INTERTOOL Mini Paint Gun Cup, 125 cc Plastic (PT08-1900)
- DEVILBISS AUTOMOTIVE REFINISHING DPC-606 REUSEABL SLV & LID 24oz (BX OF2) (DV802759)
- 3M Spray Cup System Kit, 22 fl. oz. Capacity (26301)
- De-Sta-Co Spray Gun Cups